Shop COVERKING

Neosupreme Seat Covers for 20082010 Ford Truck F450, CSCKT10FD8029

  • Mfr # CSCKT10FD8029

  • Zoro # G6868389


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD8029
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT10FD8029
Zoro #
G6868389
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Color
Kryptek Camo Typhon Solid
Family Code
FD8029

Description

Seat Covers in Neosupreme for 2008-2010 Ford Truck F-450 (Super Duty) - (F), Solid Bench w/tall rounded built-in headrests, w/console access, separate cover not provided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews