Shop COVERKING

Neosupreme Seat Covers for 20082010 Ford Truck F450, CSCPD34FD8358

  • Mfr # CSCPD34FD8358

  • Zoro # G6935178


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD8358
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD34FD8358
Zoro #
G6935178
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Digital Camo Jungle Solid
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD8358

Description

Seat Covers in Neosupreme for 2008-2010 Ford Truck F-450 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/console, w/2 remov hdrst, FOR LEATHER SEATS ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.