Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20082010 GMC Truck Sierra, CSC2MO02GM8457
Mfr # CSC2MO02GM8457
Zoro # G6256379
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2010 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8457
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO02GM8457
- Zoro #
- G6256379
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 GMC Truck Sierra 1500HD, 2500HD,3500
- Color
- Camo Mossy Oak Break Up Infinity with Black Sides
- Family Code
- GM8457
Description
Seat Covers in Neosupreme for 2008-2010 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 60/40 split, w/removable headrest, w/armrest, CREW CAB ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.