Shop COVERKING

Neosupreme Seat Covers for 20082010 Volkswagen Eos, CSC2MO08VW9397

  • Mfr # CSC2MO08VW9397

  • Zoro # G6327261


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Volkswagen Eos
Family Code
VW9397
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO08VW9397
Zoro #
G6327261
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Volkswagen Eos
Color
Camo Mossy Oak Brush with Black Sides
Family Code
VW9397

Description

Seat Covers in Neosupreme for 2008-2010 Volkswagen Eos - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews