Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20082012 Buick Enclave, CSC2PD34BK7201
Mfr # CSC2PD34BK7201
Zoro # G6398978
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2012 Buick Enclave
Family Code
BK7201
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34BK7201
- Zoro #
- G6398978
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2008 To 2012 Buick Enclave
- Color
- Digital Camo Jungle with Black Sides
- Family Code
- BK7201
Description
Seat Covers in Neosupreme for 2008-2012 Buick Enclave - (R), Third Row - 60/40 split bench, 1st Generation - note: headrests do not need to be removed