Shop COVERKING

Neosupreme Seat Covers for 20082012 Lexus LX SUV, CSC2KT12LX7088

  • Mfr # CSC2KT12LX7088
  • Zoro # G5238280

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2012 Lexus LX S.U.V.
Family Code
LX7088
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT12LX7088
Zoro #
G5238280
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Yeti With Black Sides
For Use With
For 2008 To 2012 Lexus LX S.U.V.
Family Code
LX7088

Description

Seat Covers in Neosupreme for 2008-2012 Lexus LX S.U.V. - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACKREST & BOTTOM NEEDS LIFTED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.