Shop COVERKING

Neosupreme Seat Covers for 20082013 GMC Truck Sierra, CSCKT07GM8436

  • Mfr # CSCKT07GM8436

  • Zoro # G6690780


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2013 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8436
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT07GM8436
Zoro #
G6690780
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2013 GMC Truck Sierra 1500,2500(not HD)
Color
Kryptek Camo Highlander Solid
Family Code
GM8436

Description

Seat Covers in Neosupreme for 2008-2013 GMC Truck Sierra 1500,2500(not HD) - (R), 60/40 split, w/removable headrest, w/o armrest, EXTENDED CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.