Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neosupreme Seat Covers for 20092009 Dodge Journey, CSC2RT08DG7535

  • Mfr # CSC2RT08DG7535

  • Zoro # G5421373


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7535
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT08DG7535
Zoro #
G5421373
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Middle
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7535

Description

Seat Covers in Neosupreme for 2009-2009 Dodge Journey - (M), 2nd Row, 60/40 btm, 40/20/40 bkrst,w/armrst,w/cuphldrs,w/2 rmv hdrst,w/o upper side bkrst lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.