Shop COVERKING

Neosupreme Seat Covers for 20092009 Suzuki Equator, CSC2RT03SZ7061

  • Mfr # CSC2RT03SZ7061

  • Zoro # G6649462


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2009 Suzuki Equator
Family Code
SZ7061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT03SZ7061
Zoro #
G6649462
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree AP with Black sides
For Use With
For 2009 To 2009 Suzuki Equator
Family Code
SZ7061

Description

Seat Covers in Neosupreme for 2009-2009 Suzuki Equator - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews