Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20092009 Suzuki Equator, CSCKT10SZ7061
Mfr # CSCKT10SZ7061
Zoro # G6765321
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2009 Suzuki Equator
Family Code
SZ7061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT10SZ7061
- Zoro #
- G6765321
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2009 To 2009 Suzuki Equator
- Color
- Kryptek Camo Typhon Solid
- Family Code
- SZ7061
Description
Seat Covers in Neosupreme for 2009-2009 Suzuki Equator - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov