Shop COVERKING

Neosupreme Seat Covers for 20092009 Volkswagen Jetta, CSC2KT14VW9312

  • Mfr # CSC2KT14VW9312

  • Zoro # G5243801


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2009 Volkswagen Jetta / GLI
Family Code
VW9312
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT14VW9312
Zoro #
G5243801
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Pontus With Black Sides
For Use With
For 2009 To 2009 Volkswagen Jetta / GLI
Family Code
VW9312

Description

Seat Covers in Neosupreme for 2009-2009 Volkswagen Jetta / GLI - (R), 5th Gen, SPORTWAGON, 60/40 bckrst, solid btm, w/3 remv hdrst, w/o armrst, w/o seat-mount airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.