Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20092009 Volkswagen Jetta, CSCRT06VW9312
- Mfr # CSCRT06VW9312
- Zoro # G7070381
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2009 Volkswagen Jetta / GLI
Family Code
VW9312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT06VW9312
- Zoro #
- G7070381
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2009 To 2009 Volkswagen Jetta / GLI
- Color
- Camo Realtree Max-5
- Family Code
- VW9312
Description
Seat Covers in Neosupreme for 2009-2009 Volkswagen Jetta / GLI - (R), 5th Gen, SPORTWAGON, 60/40 bckrst, solid btm, w/3 remv hdrst, w/o armrst, w/o seat-mount airbag