Shop COVERKING

Neosupreme Seat Covers for 20092010 Acura RDX F, CSC2PD32AC8049

  • Mfr # CSC2PD32AC8049
  • Zoro # G6482479

product price: 
$
321.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Acura RDX
Family Code
AC8049
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD32AC8049
Zoro #
G6482479
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Acura RDX
Color
Digital Camo Urban with Black Sides
Family Code
AC8049

Description

Seat Covers in Neosupreme for 2009-2010 Acura RDX - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.