Neosupreme Seat Covers for 20092010 Acura RDX R, CSC2PD34AC8050

  • Mfr # CSC2PD34AC8050

  • Zoro # G6381992


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2010 Acura RDX
Family Code
AC8050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD34AC8050
Zoro #
G6381992
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Rear
For Use With
For 2009 To 2010 Acura RDX
Family Code
AC8050

Description

Seat Covers in Neosupreme for 2009-2010 Acura RDX - (R), 60/40, w/3 removable headrests, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.