Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20092010 Dodge Challenger, CSC2PD36DG9250
Mfr # CSC2PD36DG9250
Zoro # G6630431
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Dodge Challenger
Family Code
DG9250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD36DG9250
- Zoro #
- G6630431
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2009 To 2010 Dodge Challenger
- Color
- Digital Camo Sand with Black Sides
- Family Code
- DG9250
Description
Seat Covers in Neosupreme for 2009-2010 Dodge Challenger - (F), R/T Model, 50/50 bkt, w/dr lmbar, w/pass lmbar, w/seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov