Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20092010 Nissan Murano, CSC2KT11NS7422
Mfr # CSC2KT11NS7422
Zoro # G5144219
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2010 Nissan Murano
Family Code
NS7422
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT11NS7422
- Zoro #
- G5144219
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2009 To 2010 Nissan Murano
- Color
- Kryptek Camo Inferno With Black Sides
- Family Code
- NS7422
Description
Seat Covers in Neosupreme for 2009-2010 Nissan Murano - (R), 60/40, w/3 removable headrests, w/armrest in 60-section