Shop COVERKING

Neosupreme Seat Covers for 20092010 Nissan Murano, CSC2KT12NS7422

  • Mfr # CSC2KT12NS7422
  • Zoro # G5155854

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2010 Nissan Murano
Family Code
NS7422
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT12NS7422
Zoro #
G5155854
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2010 Nissan Murano
Color
Kryptek Camo Yeti With Black Sides
Family Code
NS7422

Description

Seat Covers in Neosupreme for 2009-2010 Nissan Murano - (R), 60/40, w/3 removable headrests, w/armrest in 60-section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.