Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20092010 Nissan Murano, CSC2MO11NS7421
Mfr # CSC2MO11NS7421
Zoro # G6386463
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Nissan Murano
Family Code
NS7421
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO11NS7421
- Zoro #
- G6386463
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2009 To 2010 Nissan Murano
- Color
- Camo Mossy Oak Mountain Country with Black Sides
- Family Code
- NS7421
Description
Seat Covers in Neosupreme for 2009-2010 Nissan Murano - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/o manual lumbar