Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20092012 Hyundai Genesis, CSC2KT12HI9257
- Mfr # CSC2KT12HI9257
- Zoro # G5156581
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2012 Hyundai Genesis Sedan
Family Code
HI9257
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12HI9257
- Zoro #
- G5156581
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2009 To 2012 Hyundai Genesis Sedan
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- HI9257
Description
Seat Covers in Neosupreme for 2009-2012 Hyundai Genesis Sedan - (F), 50/50 bucket, w/adjustable headrest, w/side airbag, FLAP BETWEEN BACKREST & BOTTOM NEEDS LIFTED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.