Neosupreme Seat Covers for 20092013 Chevrolet Impala, CSC2KT11CH8618

  • Mfr # CSC2KT11CH8618

  • Zoro # G5133369


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2009 To 2013 Chevrolet Impala
Family Code
CH8618
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT11CH8618
Zoro #
G5133369
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Inferno With Black Sides
For Use With
For 2009 To 2013 Chevrolet Impala
Family Code
CH8618

Description

Seat Covers in Neosupreme for 2009-2013 Chevrolet Impala - (F), 50/50 bucket, w/remov hdrst, w/side airbag,NOTE: GAP BETWEEN BACKREST/BOTTOM DUE TO SEAT DESIGN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.