Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20092017 Ford Expedition, CSC2KT17FD9537
- Mfr # CSC2KT17FD9537
- Zoro # G5337428
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2017 Ford Expedition EL (long wheelbase)
Family Code
FD9537
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT17FD9537
- Zoro #
- G5337428
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2009 To 2017 Ford Expedition EL (long wheelbase)
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- FD9537
Description
Seat Covers in Neosupreme for 2009-2017 Ford Expedition EL (long wheelbase) - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag