Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102010 Volkswagen Jetta, CSCKT10VW7289
Mfr # CSCKT10VW7289
Zoro # G6833973
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7289
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT10VW7289
- Zoro #
- G6833973
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Typhon Solid
- For Use With
- For 2010 To 2010 Volkswagen Jetta / GLI
- Family Code
- VW7289
Description
Seat Covers in Neosupreme for 2010-2010 Volkswagen Jetta / GLI - (R), SEDAN, 60/40 bkrst, solid bottom, w/3 remov hdrst, ARMREST IS ACCESSIBLE, w/o seat-mount airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.