Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102011 Nissan Frontier, CSC2KT12NS7545
- Mfr # CSC2KT12NS7545
- Zoro # G5174194
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2011 Nissan Frontier
Family Code
NS7545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12NS7545
- Zoro #
- G5174194
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2010 To 2011 Nissan Frontier
- Family Code
- NS7545
Description
Seat Covers in Neosupreme for 2010-2011 Nissan Frontier - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/armrest