Shop COVERKING

Neosupreme Seat Covers for 20102011 Nissan Frontier, CSC2KT15NS7545

  • Mfr # CSC2KT15NS7545
  • Zoro # G5264293

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2011 Nissan Frontier
Family Code
NS7545
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT15NS7545
Zoro #
G5264293
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Neptune With Black Sides
For Use With
For 2010 To 2011 Nissan Frontier
Family Code
NS7545

Description

Seat Covers in Neosupreme for 2010-2011 Nissan Frontier - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews