Shop COVERKING

Neosupreme Seat Covers for 20102011 Nissan Xterra, CSC2MO04NS7532

  • Mfr # CSC2MO04NS7532

  • Zoro # G5360449


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2011 Nissan Xterra
Family Code
NS7532
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO04NS7532
Zoro #
G5360449
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2011 Nissan Xterra
Color
Camo Mossy Oak Obsession with Black Sides
Family Code
NS7532

Description

Seat Covers in Neosupreme for 2010-2011 Nissan Xterra - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/o folding pass seat, w/side airbag

Ratings & reviews