Neosupreme Seat Covers for 20102011 Nissan Xterra, CSC2RT03NS7534

  • Mfr # CSC2RT03NS7534

  • Zoro # G6531969


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2011 Nissan Xterra
Family Code
NS7534
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT03NS7534
Zoro #
G6531969
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree AP with Black sides
For Use With
For 2010 To 2011 Nissan Xterra
Family Code
NS7534

Description

Seat Covers in Neosupreme for 2010-2011 Nissan Xterra - (R), 60/40 split bench w/2 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.