Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102012 Hyundai Genesis, CSC2KT17HI9261
Mfr # CSC2KT17HI9261
Zoro # G5332589
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2012 Hyundai Genesis Coupe
Family Code
HI9261
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17HI9261
- Zoro #
- G5332589
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2012 Hyundai Genesis Coupe
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- HI9261
Description
Seat Covers in Neosupreme for 2010-2012 Hyundai Genesis Coupe - (F), 50/50 bucket, w/remov hdrst, w/outer dr lumbar, w/pas backside release levr, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov