Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102012 Hyundai Genesis, CSC2MO06HI9323
Mfr # CSC2MO06HI9323
Zoro # G6373863
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2012 Hyundai Genesis Coupe
Family Code
HI9323
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO06HI9323
- Zoro #
- G6373863
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2012 Hyundai Genesis Coupe
- Color
- Camo Mossy Oak Bottomland with Black Sides
- Family Code
- HI9323
Description
Seat Covers in Neosupreme for 2010-2012 Hyundai Genesis Coupe - (F), 50/50 bucket, w/remov hdrst, w/o dr manual lumbar, w/pas backside release levr, w/side airbag