Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102012 Hyundai Santa Fe, CSC2MO07HI9304
Mfr # CSC2MO07HI9304
Zoro # G6266352
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2010 To 2012 Hyundai Santa Fe
Family Code
HI9304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO07HI9304
- Zoro #
- G6266352
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2010 To 2012 Hyundai Santa Fe
- Color
- Camo Mossy Oak Shadow Grass Blades with Black Sides
- Family Code
- HI9304
Description
Seat Covers in Neosupreme for 2010-2012 Hyundai Santa Fe - (M), Second Row, 60/40 split, w/3 removable headrests, w/armrest in 60 section on driver side