Shop COVERKING

Neosupreme Seat Covers for 20102012 Porsche Panamera, CSCPD32PR9289

  • Mfr # CSCPD32PR9289

  • Zoro # G6947373


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2012 Porsche Panamera
Family Code
PR9289
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCPD32PR9289
Zoro #
G6947373
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Digital Camo Urban Solid
For Use With
For 2010 To 2012 Porsche Panamera
Family Code
PR9289

Description

Seat Covers in Neosupreme for 2010-2012 Porsche Panamera - (R), Turbo Model, Highback, 60/40 Split Back, 50/50 Bottom, w/built-in armrest

Ratings & reviews