Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102013 GMC Truck Sierra, CSCKT07GM8687
Mfr # CSCKT07GM8687
Zoro # G6677663
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8687
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07GM8687
- Zoro #
- G6677663
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Highlander Solid
- For Use With
- For 2010 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM8687
Description
Seat Covers in Neosupreme for 2010-2013 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), 40/20/40, w/remov hdrst, w/folding console, w/o lid, w/side airbag