Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102013 GMC Yukon F, CSC2PD34GM8594
- Mfr # CSC2PD34GM8594
- Zoro # G6459753
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon
Family Code
GM8594
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34GM8594
- Zoro #
- G6459753
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2010 To 2013 GMC Yukon
- Family Code
- GM8594
Description
Seat Covers in Neosupreme for 2010-2013 GMC Yukon - (F), 50/50 bucket, w/removable headrest, w/side airbag