Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102013 GMC Yukon F, CSC2PD38GM8594
Mfr # CSC2PD38GM8594
Zoro # G5386960
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon
Family Code
GM8594
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38GM8594
- Zoro #
- G5386960
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2013 GMC Yukon
- Color
- Digital Camo Pink with Black Sides
- Family Code
- GM8594
Description
Seat Covers in Neosupreme for 2010-2013 GMC Yukon - (F), 50/50 bucket, w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.