Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102013 Kia Forte Sedan, CSC2MO08KI7081
Mfr # CSC2MO08KI7081
Zoro # G6344000
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2013 Kia Forte Sedan
Family Code
KI7081
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO08KI7081
- Zoro #
- G6344000
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2010 To 2013 Kia Forte Sedan
- Color
- Camo Mossy Oak Brush with Black Sides
- Family Code
- KI7081
Description
Seat Covers in Neosupreme for 2010-2013 Kia Forte Sedan - (R), 60/40 split back, solid bottom, w/2 removable headrests, w/armrest, w/cupholders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov