Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102014 Volkswagen Golf, CSC2MO09VW9400
Mfr # CSC2MO09VW9400
Zoro # G6369079
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2014 Volkswagen Golf / GTI / Golf R
Family Code
VW9400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO09VW9400
- Zoro #
- G6369079
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- For Use With
- For 2010 To 2014 Volkswagen Golf / GTI / Golf R
- Family Code
- VW9400
Description
Seat Covers in Neosupreme for 2010-2014 Volkswagen Golf / GTI / Golf R - (R), 40/60 Split Back, Solid Bottom, w/3 removable headrests, w/built-in 60 armrest (60 on pas side)