Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20102015 Hyundai Tucson, CSC2PD34HI7312
- Mfr # CSC2PD34HI7312
- Zoro # G6391619
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2015 Hyundai Tucson
Family Code
HI7312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34HI7312
- Zoro #
- G6391619
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2010 To 2015 Hyundai Tucson
- Family Code
- HI7312
Description
Seat Covers in Neosupreme for 2010-2015 Hyundai Tucson - (F), 50/50 bkt, w/o fold pass seat, w/side airbag, w/o dr lumbar