Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112012 Hyundai Elantra, CSC2PD38HI9302
Mfr # CSC2PD38HI9302
Zoro # G5422380
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2012 Hyundai Elantra Sedan
Family Code
HI9302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38HI9302
- Zoro #
- G5422380
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2012 Hyundai Elantra Sedan
- Color
- Digital Camo Pink with Black Sides
- Family Code
- HI9302
Description
Seat Covers in Neosupreme for 2011-2012 Hyundai Elantra Sedan - (R), 40/60 Backrest, Solid Bottom, w/3 removable headrests, w/built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov