Shop COVERKING

Neosupreme Seat Covers for 20112012 Hyundai Elantra, CSC2RT06HI9280

  • Mfr # CSC2RT06HI9280

  • Zoro # G6598828


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Hyundai Elantra Sedan
Family Code
HI9280
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT06HI9280
Zoro #
G6598828
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Max-5 with Black Sides
For Use With
For 2011 To 2012 Hyundai Elantra Sedan
Family Code
HI9280

Description

Seat Covers in Neosupreme for 2011-2012 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag

Ratings & reviews