Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112012 Jeep Wrangler, CSC2KT09JP7255
- Mfr # CSC2KT09JP7255
- Zoro # G5204504
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7255
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT09JP7255
- Zoro #
- G5204504
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2011 To 2012 Jeep Wrangler
- Color
- Kryptek Camo Nomad With Black Sides
- Family Code
- JP7255
Description
Seat Covers in Neosupreme for 2011-2012 Jeep Wrangler - (F), 2-Door, 50/50 bucket, w/remov hdrst, w/height-adjustable dr seat, w/seat-mounted side airbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov