Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112012 Jeep Wrangler, CSC2KT12JP7285
- Mfr # CSC2KT12JP7285
- Zoro # G5207788
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7285
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12JP7285
- Zoro #
- G5207788
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2011 To 2012 Jeep Wrangler
- Family Code
- JP7285
Description
Seat Covers in Neosupreme for 2011-2012 Jeep Wrangler - (R), 4-Door, 60/40 split bench, w/2 separate non-removable headrests