Shop COVERKING

Neosupreme Seat Covers for 20112012 Jeep Wrangler, CSC2PD38JP7253

  • Mfr # CSC2PD38JP7253
  • Zoro # G5401213

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7253
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38JP7253
Zoro #
G5401213
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Wrangler
Color
Digital Camo Pink with Black Sides
Family Code
JP7253

Description

Seat Covers in Neosupreme for 2011-2012 Jeep Wrangler - (F), NON-US RHD 2-Door, 50/50 bucket, w/remov hdrst, w/height-adj dr seat, w/o seat-mount side airbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.