Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112013 GMC Yukon M, CSC2MO04GM9409
- Mfr # CSC2MO04GM9409
- Zoro # G6232649
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2013 GMC Yukon
Family Code
GM9409
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO04GM9409
- Zoro #
- G6232649
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2011 To 2013 GMC Yukon
- Color
- Camo Mossy Oak Obsession with Black Sides
- Family Code
- GM9409
Description
Seat Covers in Neosupreme for 2011-2013 GMC Yukon - (M), 60/40 split bench, w/2 non-removable non-adjustable headrests, w/armrest, NOT FOR HYBRID