Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112013 Subaru Forester, CSC2KT17SU9236
Mfr # CSC2KT17SU9236
Zoro # G5300404
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2013 Subaru Forester
Family Code
SU9236
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17SU9236
- Zoro #
- G5300404
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Banshee With Black Sides
- For Use With
- For 2011 To 2013 Subaru Forester
- Family Code
- SU9236
Description
Seat Covers in Neosupreme for 2011-2013 Subaru Forester - (R), 60/40 split bench, w/armrest, w/o cupholders in bottom cushion, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov