Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112014 Ford Edge SUV, CSC2RT08FD9532
- Mfr # CSC2RT08FD9532
- Zoro # G7002789
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2014 Ford Edge SUV
Family Code
FD9532
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08FD9532
- Zoro #
- G7002789
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2011 To 2014 Ford Edge SUV
- Family Code
- FD9532
Description
Seat Covers in Neosupreme for 2011-2014 Ford Edge SUV - (F), 50/50 bkt, w/side airbg, w/pwr, w/fold-flat pas, w/o dvd, w/remv hdrst (may not fit all hdrsts)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov