Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112014 GMC Yukon Denali, CSC2KT08GM9540
Mfr # CSC2KT08GM9540
Zoro # G5092601
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2014 GMC Yukon Denali
Family Code
GM9540
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT08GM9540
- Zoro #
- G5092601
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2014 GMC Yukon Denali
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- GM9540
Description
Seat Covers in Neosupreme for 2011-2014 GMC Yukon Denali - (R), Third Row, 50/50 split bench, w/o cupholders