Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112014 Honda Insight, CSC2KT08HD9402
Mfr # CSC2KT08HD9402
Zoro # G5004429
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2014 Honda Insight
Family Code
HD9402
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08HD9402
- Zoro #
- G5004429
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2014 Honda Insight
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- HD9402
Description
Seat Covers in Neosupreme for 2011-2014 Honda Insight - (R), 60/40 bkrst, Solid bottom, w/3 removable headrests, w/o armrest, REMOVE BOTTM WITH 10mm SOCKET
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov