Shop COVERKING

Neosupreme Seat Covers for 20112014 Hyundai Sonata, CSC2KT17HI7315

  • Mfr # CSC2KT17HI7315
  • Zoro # G5353869

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2014 Hyundai Sonata
Family Code
HI7315
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT17HI7315
Zoro #
G5353869
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2014 Hyundai Sonata
Color
Kryptek Camo Banshee With Black Sides
Family Code
HI7315

Description

Seat Covers in Neosupreme for 2011-2014 Hyundai Sonata - (R), 60/40, solid botm (remov w/12mm socket), NOT FOR HEATED, NOT FOR LIMITED, NOT FOR HYBRID

Ratings & reviews