Shop COVERKING

Neosupreme Seat Covers for 20112014 Volkswagen Jetta, CSC2MO06VW9305

  • Mfr # CSC2MO06VW9305

  • Zoro # G6359032


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2014 Volkswagen Jetta / GLI
Family Code
VW9305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO06VW9305
Zoro #
G6359032
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Bottomland with Black Sides
For Use With
For 2011 To 2014 Volkswagen Jetta / GLI
Family Code
VW9305

Description

Seat Covers in Neosupreme for 2011-2014 Volkswagen Jetta / GLI - (F), SEL SEDAN, 50/50 bkt, w/adj (non-remov) hdrst,w/o lumbar c/o, w/side airbag, NOT FOR SPORT SEAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews