Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112014 Volkswagen Jetta, CSC2RT06VW9302
Mfr # CSC2RT06VW9302
Zoro # G6611400
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2014 Volkswagen Jetta / GLI
Family Code
VW9302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT06VW9302
- Zoro #
- G6611400
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-5 with Black Sides
- For Use With
- For 2011 To 2014 Volkswagen Jetta / GLI
- Family Code
- VW9302
Description
Seat Covers in Neosupreme for 2011-2014 Volkswagen Jetta / GLI - (F), Base SEDAN, 50/50 bucket, w/adjustable (non-removable) headrest, w/side airbag