Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112016 Ford Truck F450, CSC2PD38FD9651
Mfr # CSC2PD38FD9651
Zoro # G5400498
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2016 Ford Truck F-450 (Super Duty)
Family Code
FD9651
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38FD9651
- Zoro #
- G5400498
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- Seat Position
- Rear
- For Use With
- For 2011 To 2016 Ford Truck F-450 (Super Duty)
- Family Code
- FD9651
Description
Seat Covers in Neosupreme for 2011-2016 Ford Truck F-450 (Super Duty) - (R), SUPERCAB, 60/40, 60 sectn on pas side, w/o console, w/2 hdrsts - NOTE: Hdrst covrs not included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.